Swivel Plate Caster, Polyurthane, 5 in., 750 lb

VALUE BRAND| Zoro #: G2160794| Mfr #: 1ULF3

$49.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160794 Mfr #: 1ULF3
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: White
Caster Load Rating Range: Light-Medium DutyDurometer: 95 Shore A
Caster Wheel Bearings: DelrinPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Item: Plate Caster
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Caster Brake Type: Total Lock
Load Rating: 750 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: PolyolefinCaster Product Group: Swivel Caster with Total Lock
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: B
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included Yes, Caster Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern B

Reviews