Swivel Plate Caster, Rubber, 8 in., 500 lb., Blk

VALUE BRAND| Zoro #: G0257537| Mfr #: 1NUW4

$43.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257537 Mfr #: 1NUW4
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Overall Height: 9-1/2"Caster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 500 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Aluminum
Core Color: SilverCaster Product Group: Swivel Caster
Thread Guards: NoWheel Dia.: 8"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: B
Frame Finish: Zinc ChromateCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 8 In., Load Rating 500 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Aluminum, Number of Wheels 1

Reviews