Swivel Plate Caster, Therm Rubber, 3 in, 100 lb

VALUE BRAND| Zoro #: G1166243| Mfr #: 1UHK5

$5.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 15/16" x 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166243 Mfr #: 1UHK5
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 15/16" x 2-1/8"Caster Load Rating Range: Light-Duty
Durometer: 65 Shore ACaster Wheel Bearings: Plain
Plate Size: 1-7/8" x 2-5/8"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/4"Plate Thickness: 5/64"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: NoWheel Width: 13/16"
Inside Bolt Hole Spacing: 15/16" x 2-1/8"Load Rating: 100 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: GrayCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 3-11/16"
Wheel Dia.: 3"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 3-11/16 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Polyolefin, Number of Wheels 1

Reviews