JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Swivel Plate Caster, Therm Rubber, 5 in, 400 lb

VALUE BRAND| Zoro #: G1739105| Mfr #: 1ULJ3

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739105 Mfr #: 1ULJ3
Inside Bolt Hole Spacing: 3" x 3"Plate Size: 4" x 4-1/2"
Item: Plate CasterOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Raceway: Double BallCaster Plate Hole Pattern: B
Wheel Width: 2"Mounting Bolt Dia.: 3/8"
Frame Finish: Zinc PlatedCaster Wheel Shape: Standard
Caster Temp. Range Available: NoCaster Sub-Type: Swivel
Plate Thickness: 15/64"Caster Wheel Bearings: Roller
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Frame Material: SteelItem: Plate Caster
Replacement Wheel: 1ULR5Wheel Color: Gray
Caster Brake Type: Side CamOverall Height: 6-1/2"
Caster Core Material: PolyolefinLoad Rating: 400 lb.
Caster Wheel/Tread Material: Thermoplastic RubberCore Color: Gray
Caster Brake Included: YesCaster Product Group: Swivel Caster with Brake
Caster Load Rating Range: Light-Medium DutyThread Guards: No
Wheel Dia.: 5"Durometer: 75 Shore A
Country of Origin (subject to change): China

Product Description

Swivel Caster, Material Handling, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 400, Overall Height (In.) 6-1/2, Replacement Wheel G2357232, Raceway Double Ball, Bearings Roller, Brake Type Cam, Wheel Material TPR on Polyolefin, Wheel Color Gray Tread/Gray Core, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.