Swivel Plate Caster, Therm Rubber, 4 in., 300 lb

VALUE BRAND| Zoro #: G1285286| Mfr #: 4HXG2

$44.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Caster
Core Color: Gray
Load Rating: 300 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1285286 Mfr #: 4HXG2
Caster Sub-Type: SwivelPlate Thickness: 13/64"
Caster Wheel Shape: StandardCaster Temp. Range Available: No
Number of Wheels: 1Item: Plate Caster
Caster Raceway: Double BallThread Guards: Yes
Frame Material: SteelCaster Load Rating Range: Light-Medium Duty
Frame Finish: Zinc PlatedWheel Width: 2"
Caster Wheel Bearings: RollerCaster Product Group: Swivel Caster with 4-Position Directional Lock
Wheel Color: BlackInside Bolt Hole Spacing: 3" x 3"
Mounting Bolt Dia.: 3/8"Wheel Dia.: 4"
Caster Plate Hole Pattern: BPlate Size: 4" x 4-1/2"
Durometer: 75 Shore ACaster Core Material: Polyolefin
Caster Wheel/Tread Material: Thermoplastic RubberOverall Height: 5-5/8"
Caster Swivel Lock Type: 4-Position Directional LockLoad Rating: 300 lb.
Caster Brake Included: NoCore Color: Gray
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 300 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Product Reviews