Swivel Plate Caster, Therm Rubber, 5 in., 400 lb

VALUE BRAND| Zoro #: G0888465| Mfr #: 1ULJ2

$26.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888465 Mfr #: 1ULJ2
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: RollerItem: Plate Caster
Load Rating: 400 lb.Frame Material: Steel
Durometer: 75 Shore AWheel Color: Gray
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Plate Thickness: 15/64"
Inside Bolt Hole Spacing: 3" x 3"Caster Plate Hole Pattern: B
Replacement Wheel: 1ULR5Core Color: Gray
Overall Height: 6-1/2"Caster Wheel/Tread Material: Thermoplastic Rubber
Country of Origin (subject to change): China

Description

Swivel Caster, Material Handling, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 400, Overall Height (In.) 6-1/2, Replacement Wheel G2357232, Raceway Double Ball, Bearings Roller, Wheel Material TPR on Polyolefin, Wheel Color Gray Tread/Gray Core, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews