KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A

VALUE BRAND| Zoro #: G2242572| Mfr #: 1NVU2

$50.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242572 Mfr #: 1NVU2
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Load Rating Range: Medium-Duty
Overall Height: 7-1/2"Caster Wheel Bearings: Roller
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 15/64"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: GrayCaster Wheel/Tread Material: Cast Iron
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 1750 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Cast Iron
Core Color: SilverCaster Product Group: Swivel Caster
Thread Guards: NoWheel Dia.: 6"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: A
Frame Finish: Zinc ChromateCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1750 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Cast Iron, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Double Ball, Core Color Silver, Mounting Bolt Dia. 1/2 In.

Reviews