Swivel Plate Caster, Phenolic, 5 in., 1000 lb, Blk

VALUE BRAND| Zoro #: G2074177| Mfr #: 1ULP7

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074177 Mfr #: 1ULP7
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Plated
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Number of Wheels: 1Plate Thickness: 15/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Item: Plate Caster
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Caster Sub-Type: SwivelItem: Plate Caster
Wheel Color: BlackCaster Product Group: Swivel Caster
Caster Load Rating Range: Medium-DutyThread Guards: Yes
Wheel Dia.: 5"Durometer: 90 Shore D
Overall Height: 6-1/2"Caster Core Material: Phenolic
Load Rating: 1000 lb.Caster Wheel/Tread Material: Phenolic
Core Color: BlackCaster Brake Included: No
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 5 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 90 Shore D, Core Color Black

Product Reviews

Save 15%. Sign up for Z-mail.