Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Plate Caster, Plyurethane, 6 in, 900 lb, Blu

VALUE BRAND| Zoro #: G1002023| Mfr #: 1NUX4

$36.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002023 Mfr #: 1NUX4
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 6"Frame Finish: Zinc Chromate
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 900 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: BlueOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 3" x 3"
Caster Plate Hole Pattern: BCore Color: White
Caster Swivel Lock Type: No Lock IncludedOverall Height: 7-1/2"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 900 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyurethane,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Blue,Core Material Polyolefin,Raceway Double Ball Hardened,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 95 Shore A,Core Color White,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews