Swivel Plate Caster, Polyolfin, 2-1/2 in, 175 lb

VALUE BRAND| Zoro #: G2371747| Mfr #: 1UKR9

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371747 Mfr #: 1UKR9
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 2-1/2"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: PlainItem: Plate Caster
Standards: NSF ListedLoad Rating: 175 lb.
Frame Material: SteelDurometer: 65 Shore D
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 1/8"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Caster Plate Hole Pattern: CCore Color: Black
Overall Height: 3-7/16"Caster Wheel/Tread Material: Polyolefin
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 2-1/2 In., Load Rating 175 lb., Wheel Width 1-1/4 In., Overall Height 3-7/16 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 65 Shore D, Core Color Black

Reviews