STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Polyolfin, 3-1/2 in, 250 lb

VALUE BRAND| Zoro #: G1895187| Mfr #: 5UX83

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Duty
Caster Brake Type: Side Strap
Replacement Wheel: 1KA87
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895187 Mfr #: 5UX83
Caster Load Rating Range: Light-DutyCaster Brake Type: Side Strap
Replacement Wheel: 1KA87Thread Guards: No
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Caster Sub-Type: SwivelOutside Bolt Hole Spacing: 1-3/4" x 3"
Wheel Dia.: 3-1/2"Caster Plate Hole Pattern: C
Durometer: 65 Shore DLoad Rating: 250 lb.
Frame Finish: Zinc PlatedCaster Product Group: Swivel Caster with Brake
Frame Material: SteelCaster Brake Included: Yes
Standards: NSF ListedWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Core Color: Black
Mounting Bolt Dia.: 5/16"Caster Swivel Lock Type: No Lock Included
Item: Plate CasterCaster Wheel Bearings: Delrin
Caster Wheel/Tread Material: PolyolefinPlate Thickness: 1/8"
Caster Core Material: PolyolefinWheel Color: Black
Overall Height: 4-5/8"Number of Wheels: 1
Caster Raceway: Double BallCaster Temp. Range Available: No
Country of Origin (subject to change): China

Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 3-1/2, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 4-5/8, Replacement Wheel G3362527, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Brake Type Face Contact, Wheel Material Polyolefin, Wheel Color Black, Tread Hard, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc, Standards NSF

Reviews