STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Polyolfin, 4 in, 275 lb, Blk

VALUE BRAND| Zoro #: G1494184| Mfr #: 4W912

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Duty
Replacement Wheel: 1KA99
Thread Guards: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494184 Mfr #: 4W912
Caster Load Rating Range: Light-DutyReplacement Wheel: 1KA99
Thread Guards: NoPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Outside Bolt Hole Spacing: 1-3/4" x 3"Wheel Dia.: 4"
Caster Plate Hole Pattern: CDurometer: 65 Shore D
Load Rating: 275 lb.Frame Finish: Zinc Plated
Caster Product Group: Swivel CasterFrame Material: Steel
Caster Brake Included: NoStandards: NSF Listed
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Core Color: BlackMounting Bolt Dia.: 5/16"
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Caster Wheel Bearings: DelrinCaster Wheel/Tread Material: Polyolefin
Plate Thickness: 1/8"Caster Core Material: Polyolefin
Wheel Color: BlackOverall Height: 5-1/8"
Number of Wheels: 1Caster Raceway: Double Ball
Caster Temp. Range Available: NoCountry of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 275 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height 5-1/8 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball Hardened, Wheel Bearings 2-Piece Delrin(r), Replacement Wheel G1019426, Plate Size 2-3/4 x 3-3/4 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 5/16 In., Frame Material Steel

Reviews