KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Polyolfin, 4 in, 600 lb, Blk

VALUE BRAND| Zoro #: G1186631| Mfr #: 4HXL1

$36.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186631 Mfr #: 4HXL1
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Light-Medium DutyOverall Height: 5-5/8"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 13/64"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Caster Brake Type: Total Lock
Load Rating: 600 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockThread Guards: Yes
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 4 In., Load Rating 600 lb., Wheel Width 2 In., Overall Height 5-5/8 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Polyolefin, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Polyolefin, Number of Wheels 1

Reviews