KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Polyurethane, 5 in., 650 lb, Rd

VALUE BRAND| Zoro #: G1032753| Mfr #: 4HXJ3

$41.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032753 Mfr #: 4HXJ3
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Gray
Caster Load Rating Range: Light-Medium DutyOverall Height: 6-1/2"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 13/64"Item: Plate Caster
Wheel Color: RedCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Caster Brake Type: Total Lock
Load Rating: 650 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockThread Guards: Yes
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Plate Caster w/ Total-Lock, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated

Reviews