THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Swivel Plate Caster, Polyurethane, 4 in, 600 lb, Rd

VALUE BRAND| Zoro #: G1106201| Mfr #: 4HXH7

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-1/2" x 3-5/8"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106201 Mfr #: 4HXH7
Plate Size: 2-1/2" x 3-5/8"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 4"Frame Finish: Zinc Plated
Number of Wheels: 1Mounting Bolt Dia.: 5/16"
Thread Guards: YesCaster Raceway: Double Ball
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 600 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: RedOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 13/64"Inside Bolt Hole Spacing: 1-3/4" x 2-7/8"
Caster Plate Hole Pattern: CCore Color: Gray
Caster Swivel Lock Type: No Lock IncludedOverall Height: 5-5/8"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-7/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 2-1/2 x 3-5/8 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated

Reviews