Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry

VALUE BRAND| Zoro #: G1634631| Mfr #: P12S-PRP035B-12-001

$14.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634631 Mfr #: P12S-PRP035B-12-001
Number of Wheels: 1Caster Wheel Shape: Standard
Features: Corrosion ResistantItem: Plate Caster
Wheel Color: GrayOutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Overall Height: 4-11/16"Caster Raceway: Double Ball
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Load Rating: 250 lb.
Caster Wheel Bearings: BallMounting Bolt Dia.: 5/16"
Core Color: GrayCaster Core Material: Polyolefin
Plate Thickness: 5/32"Caster Wheel/Tread Material: Thermoplastic Rubber
Wheel Dia.: 3-1/2"Caster Swivel Lock Type: No Lock Included
Plate Size: 2-1/2" x 3-5/8"Caster Brake Included: No
Wheel Width: 1-1/4"Caster Product Group: Swivel Caster
Durometer: 75 Shore ACaster Sub-Type: Swivel
Frame Finish: Zinc PlatedCaster Plate Hole Pattern: C
Caster Load Rating Range: Light-DutyFrame Material: Steel
Caster Temp. Range Available: NoThread Guards: No
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster,Load Rating 250 lb.,Wheel Dia. 3-1/2 In.,Wheel Width 1-1/4 In.,Overall Height 4-11/16 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 1-3/4 x 2-13/16 In.,Outside Bolt Hole Spacing 1-3/4 x 3-1/16 In.,Plate Type C,Wheel Color Gray,Core Material Polyolefin,Raceway Double Ball,Wheel Bearings Ball,Plate Size 2-1/2 x 3-5/8 In.,Durometer 75 Shore A,Core Color Gray,Mounting Bolt Dia. 5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.