JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Swivel Plate Caster, Therm Rubber, 3 in, 125 lb, D

VALUE BRAND| Zoro #: G1387251| Mfr #: 1UHL5

$9.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387251 Mfr #: 1UHL5
Caster Wheel/Tread Material: Thermoplastic RubberThread Guards: No
Caster Core Material: PolyolefinCore Color: Gray
Number of Wheels: 1Caster Temp. Range Available: No
Caster Sub-Type: SwivelWheel Color: Gray
Caster Raceway: Double BallCaster Wheel Shape: Standard
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Frame Material: SteelFeatures: Corrosion Resistant
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Wheel Dia.: 3"
Caster Plate Hole Pattern: DPlate Size: 2-3/4" x 3-3/4"
Caster Brake Type: Side StrapWheel Width: 1"
Caster Wheel Bearings: PlainDurometer: 75 Shore A
Caster Brake Included: YesFrame Finish: Zinc Plated
Caster Product Group: Swivel Caster with BrakeOverall Height: 3-3/4"
Caster Load Rating Range: Light-DutyLoad Rating: 125 lb.
Outside Bolt Hole Spacing: 1-3/4" x 3"Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Strap

Product Reviews

Save 15%. Sign up for Z-mail.