WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Swvl Plat Cstr, Therm Rubber, 2 in, 75 lb, D

VALUE BRAND| Zoro #: G0940685| Mfr #: 1UHK9

$5.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plate Size: 1-7/8" x 2-5/8"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0940685 Mfr #: 1UHK9
Plate Size: 1-7/8" x 2-5/8"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 13/16"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 2"Caster Brake Type: Side Cam
Frame Finish: Zinc PlatedMounting Bolt Dia.: 1/4"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Plain
Item: Plate CasterLoad Rating: 75 lb.
Frame Material: SteelDurometer: 75 Shore A
Wheel Color: GrayOutside Bolt Hole Spacing: 15/16" x 2-1/8"
Plate Thickness: 5/64"Inside Bolt Hole Spacing: 15/16" x 2-1/8"
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Core Color: GrayOverall Height: 2-5/8"
Caster Wheel/Tread Material: Thermoplastic RubberCountry of Origin (subject to change): China

Product Description

Swivel Plate Caster,Load Rating 75 lb.,Wheel Dia. 2 In.,Wheel Width 13/16 In.,Overall Height 2-5/8 In.,Plate Caster Brake Yes,Plate Caster Lock No Lock Included,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 15/16 x 2-1/8 In.,Outside Bolt Hole Spacing 15/16 x 2-1/8 In.,Plate Type D,Wheel Color Gray,Core Material Polyolefin,Raceway Double Ball,Wheel Bearings Plain Bore,Brake Type Side,Plate Size 1-7/8 x 2-5/8 In.,Durometer 75 Shore A,Core Color Gray

Product Reviews