Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D

VALUE BRAND| Zoro #: G0255622| Mfr #: 1UHL1

$8.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255622 Mfr #: 1UHL1
Wheel Color: GrayCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Caster Wheel/Tread Material: Thermoplastic RubberThread Guards: No
Caster Core Material: PolyolefinFrame Material: Steel
Number of Wheels: 1Caster Wheel Shape: Standard
Caster Sub-Type: SwivelOverall Height: 3-11/16"
Caster Load Rating Range: Light-DutyLoad Rating: 100 lb.
Outside Bolt Hole Spacing: 15/16" x 2-1/8"Features: Corrosion Resistant
Inside Bolt Hole Spacing: 15/16" x 2-1/8"Mounting Bolt Dia.: 1/4"
Plate Thickness: 5/64"Wheel Dia.: 3"
Caster Plate Hole Pattern: DPlate Size: 1-7/8" x 2-5/8"
Caster Brake Type: Side CamWheel Width: 13/16"
Caster Wheel Bearings: PlainDurometer: 65 Shore A
Caster Brake Included: YesFrame Finish: Zinc Plated
Caster Product Group: Swivel Caster with BrakeCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 3-11/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 15/16 In. x 2-1/8 In., Outside Bolt Hole Spacing 15/16 In. x 2-1/8 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 1-7/8 In. x 2-5/8 In., Double Ball

Product Reviews

Save 15%. Sign up for Z-mail.