Swivel Plate Caster, Therm Rubber, 4 in, 135 lb, D

VALUE BRAND| Zoro #: G1079967| Mfr #: 1UHL3

$9.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079967 Mfr #: 1UHL3
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Gray
Caster Load Rating Range: Light-DutyDurometer: 65 Shore A
Caster Wheel Bearings: PlainPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Item: Plate Caster
Features: Corrosion ResistantWheel Color: Gray
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Included: Yes
Wheel Width: 1"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Brake Type: Side CamLoad Rating: 135 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Overall Height: 4-13/16"Wheel Dia.: 4"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 135 lb., Wheel Width 1 In., Overall Height 4-13/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Cam

Reviews