- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Therm Rubber, 4 in, 300 lb, B
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Therm Rubber, 4 in, 300 lb, B (Discontinued)
Mfr # 4HXG1
Zoro # G1762573
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4HXG1
-
Zoro #
G1762573
- UPC # 190735511107
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 300 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Plate Hole Pattern | B |
Caster Brake Type | Total Lock Brake |
Caster Plate Thickness | 13/64" |
Caster Raceway | Double Ball |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Caster Wheel Bearings | Roller |
Core Color | Gray |
Caster Swivel Lock Type | Total Lock |
Thread Guards | Yes |
Frame Finish | Zinc Plated |
Caster Temp. Range Available | No |
Plate Thickness | 13/64" |
Plate Caster Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 3 in x 3 in |
Item | Debris-Resistant Standard Plate Caster |
Durometer | 75 Shore A |
Caster Product Group | Swivel Caster with Total Lock |
Caster Core Material | Polyolefin |
Wheel Color | Black |
Frame Material | Steel |
Non-Marking | Yes |
Wheel Core Material | Plastic |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
Load Rating Range | 300 to 999 lb |
Includes Thread Guards | Yes |
Number of Mounting Holes | 4 |
Mounting Plate Bolt Hole Pattern | B |
Wheel/Tread Hardness Rating | Soft |
Swivel Lock Type | Total Lock |
Wheel/Tread Hardness | 75 Shore A |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel/Tread Color | Black |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov