Swivel Plate Caster, Therm Rubber, 5 in, 145 lb

VALUE BRAND| Zoro #: G0353735| Mfr #: P12S-PRP050G-12-WB-001

$12.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353735 Mfr #: P12S-PRP050G-12-WB-001
Frame Material: SteelNumber of Wheels: 1
Core Color: GrayCaster Sub-Type: Swivel
Wheel Color: GrayCaster Wheel Shape: Standard
Item: Plate CasterCaster Temp. Range Available: No
Caster Core Material: PolyolefinCaster Swivel Lock Type: No Lock Included
Caster Wheel/Tread Material: Thermoplastic RubberThread Guards: No
Caster Raceway: Double BallOverall Height: 5-13/16"
Outside Bolt Hole Spacing: 1-3/4" x 3"Load Rating: 325 lb.
Inside Bolt Hole Spacing: 1-3/4" x 3"Features: Corrosion Resistant
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Wheel Dia.: 5"Caster Plate Hole Pattern: D
Plate Size: 2-3/4" x 3-3/4"Caster Brake Type: Side Strap
Wheel Width: 1"Caster Wheel Bearings: Plain
Durometer: 75 Shore ACaster Brake Included: Yes
Frame Finish: Zinc PlatedCaster Product Group: Swivel Caster with Brake
Standards: ICWM & ISO 9001Caster Load Rating Range: Light-Duty
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 145 lb., Wheel Width 1 In., Overall Height 5-13/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Strap

Product Reviews