Swivel Plate Caster, Therm Rubber, 5 in, 325 lb, B

VALUE BRAND| Zoro #: G1422872| Mfr #: 1NVD3

$30.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422872 Mfr #: 1NVD3
Wheel Color: GrayCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedCaster Wheel/Tread Material: Thermoplastic Rubber
Thread Guards: NoCaster Core Material: Polyolefin
Number of Wheels: 1Frame Material: Steel
Item: Plate CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Plate Hole Pattern: B
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Wheel Bearings: RollerDurometer: 75 Shore A
Caster Brake Included: NoFrame Finish: Zinc Chromate
Caster Product Group: Swivel CasterOverall Height: 6-1/2"
Caster Load Rating Range: Light-Medium DutyLoad Rating: 325 lb.
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Inside Bolt Hole Spacing: 3" x 3"
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Wheel Dia.: 5"Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 325 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 75 Shore A, Core Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.