KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Glass Nylon, 4 in, 800 lb

VALUE BRAND| Zoro #: G1431263| Mfr #: 1ULN7

$38.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431263 Mfr #: 1ULN7
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Overall Height: 5-5/8"Caster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: Glass Filled NylonCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 800 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Glass Filled Nylon
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoWheel Dia.: 4"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: B
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 800 lb.,Wheel Dia. 4 In.,Wheel Width 2 In.,Overall Height 5-5/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Glass Filled Nylon,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Black,Core Material Glass Filled Nylon,Raceway Double Ball,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 3/8 In.

Reviews