Swivel Plate Caster, Phenolic, 4 in., 450 lb.

VALUE BRAND| Zoro #: G0780403| Mfr #: 1UKW2

$19.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3" x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780403 Mfr #: 1UKW2
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3" x 4"Core Color: Black
Caster Load Rating Range: Light-Medium DutyOverall Height: 5-1/8"
Caster Wheel Bearings: RollerPlate Size: 4" x 5"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 5/32"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Caster Brake Included: YesWheel Width: 1-1/2"
Inside Bolt Hole Spacing: 3" x 4"Caster Brake Type: Side Strap
Load Rating: 450 lb.Frame Material: Steel
Durometer: 90 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 4 In., Load Rating 450 lb., Wheel Width 1-1/2 In., Overall Height 5-1/8 In., Caster Swivel Lock Type No Lock Included, Caster Brake Type Side Strap, Swivel, Caster Wheel/Tread Material Phenolic, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Phenolic, Number of Wheels 1

Reviews