KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Phenolic, 6 in., 700 lb.

VALUE BRAND| Zoro #: G2342505| Mfr #: 4HXP4

$38.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: 4-Position Directional Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342505 Mfr #: 4HXP4
Caster Swivel Lock Type: 4-Position Directional LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Overall Height: 7-1/2"Caster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 13/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PhenolicCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 700 lb.Frame Material: Steel
Durometer: 90 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Core Color: BlackCaster Product Group: Swivel Caster with 4-Position Directional Lock
Thread Guards: YesWheel Dia.: 6"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: B
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Wheel Material Phenolic, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Phenolic, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Reviews