STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Phenolic, 8 in., 1200 lb

VALUE BRAND| Zoro #: G1219513| Mfr #: 1NVG3

$76.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Wheel Dia.: 8"
Wheel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219513 Mfr #: 1NVG3
Mounting Bolt Dia.: 3/8"Wheel Dia.: 8"
Wheel Color: BlackThread Guards: No
Caster Sub-Type: SwivelOverall Height: 9-1/2"
Caster Wheel/Tread Material: PhenolicDurometer: 90 Shore D
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Item: Plate CasterCaster Plate Hole Pattern: B
Inside Bolt Hole Spacing: 3" x 3"Caster Swivel Lock Type: 4-Position Directional Lock
Caster Raceway: Double BallCaster Temp. Range Available: No
Frame Material: SteelCaster Brake Included: Yes
Plate Thickness: 15/64"Load Rating: 1200 lb.
Caster Wheel Bearings: RollerCaster Wheel Shape: Standard
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Product Group: Swivel Caster with 4-Position Directional Lock and BrakeCore Color: Black
Caster Core Material: PhenolicFrame Finish: Zinc Chromate
Caster Load Rating Range: Medium-DutyCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Yes, Caster Swivel Lock Type 4-Position Directional Lock, Swivel Caster with 4-Position Directional Lock and Brake, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball

Reviews