Swivel Plate Caster, Poly, 2-1/2 in, 175 lb, C

VALUE BRAND| Zoro #: G0950293| Mfr #: 1UKT3

$9.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950293 Mfr #: 1UKT3
Item: Plate CasterFrame Material: Steel
Caster Raceway: Double BallCaster Wheel Shape: Standard
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Number of Wheels: 1Caster Sub-Type: Swivel
Frame Finish: Zinc PlatedThread Guards: No
Plate Size: 2-3/4" x 3-3/4"Caster Core Material: Polyolefin
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Polyolefin
Durometer: 65 Shore DCaster Brake Included: Yes
Wheel Color: BlackCaster Product Group: Swivel Caster with Brake
Overall Height: 3-7/16"Caster Load Rating Range: Light-Duty
Load Rating: 175 lb.Outside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: BlackInside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Mounting Bolt Dia.: 5/16"Caster Plate Hole Pattern: C
Plate Thickness: 1/8"Caster Brake Type: Side Cam
Wheel Dia.: 2-1/2"Caster Wheel Bearings: Plain
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 2-1/2 In., Load Rating 175 lb., Wheel Width 1-1/4 In., Overall Height 3-7/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Cam
Save 15%. Sign up for Z-mail.