Swivel Plate Caster, Poly, 3-1/2 in., 250 lb.

VALUE BRAND| Zoro #: G1008892| Mfr #: 1G095

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008892 Mfr #: 1G095
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 3-1/2"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: BallItem: Plate Caster
Standards: NSF ListedLoad Rating: 250 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: BlueOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 1/8"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Caster Plate Hole Pattern: CReplacement Wheel: 1KA91
Core Color: GrayOverall Height: 4-5/8"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 3-1/2, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 4-5/8, Replacement Wheel G0539944, Raceway Hardened Double Ball Steel, Bearings Ball, Wheel Material Polyurethane, Wheel Color Blue Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 1-3/4 x 2-5/8 to 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc, Standards NSF

Reviews