KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 4 in., 600 lb, Rllr

VALUE BRAND| Zoro #: G0311403| Mfr #: 4HXH5

$40.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: 4-Position Directional Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311403 Mfr #: 4HXH5
Caster Swivel Lock Type: 4-Position Directional LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Overall Height: 5-5/8"Caster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 13/64"
Item: Plate CasterWheel Color: Red
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 600 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: GrayCaster Product Group: Swivel Caster with 4-Position Directional Lock
Thread Guards: YesWheel Dia.: 4"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: B
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Reviews