- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Poly, 6 in., 900 lb., Blk
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Poly, 6 in., 900 lb., Blk (Discontinued)
Mfr # 1NVP1
Zoro # G0996624
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
- Brand Zoro Select
- MFR #1NVP1
- Zoro #G0996624
- UPC #190735405253
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 5" x 5-1/2" |
Caster Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 7-1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 900 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Core Material | Polyolefin |
Core Color | Black |
Caster Plate Thickness | 15/64" |
Frame Finish | Zinc Plated |
Wheel Color | Black |
Caster Raceway | Double Ball |
Caster Swivel Lock Type | No Lock Included |
Item | Standard Plate Caster |
Inside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Caster Plate Hole Pattern | D |
Plate Thickness | 15/64" |
Durometer | 65 Shore D |
Caster Temp. Range Available | No |
Frame Material | Steel |
Outside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Caster Frame Material | Steel |
Thread Guards | No |
Plate Caster Bolt Hole Pattern | D |
Caster Product Group | Swivel Caster |
Caster Wheel Bearings | Roller |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Mounting Plate Bolt Hole Pattern | D |
Wheel Bearing Type | Roller |
Wheel Core Material | Plastic |
Wheel/Tread Hardness | 65 Shore D |
Includes Thread Guards | No |
Wheel/Tread Hardness Rating | Hard |
Number of Mounting Holes | 4 |
Load Rating Range | 300 to 999 lb |
Tread Shape | Standard |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Polyolefin |
Wheel/Tread Color | Black |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard