20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Swivel Plate Caster, Poly, 8 in., 1200 lb, Blu

VALUE BRAND| Zoro #: G2394341| Mfr #: 1NVK6

$86.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394341 Mfr #: 1NVK6
Caster Raceway: Double BallCaster Temp. Range Available: No
Wheel Width: 2"Thread Guards: No
Number of Wheels: 1Plate Thickness: 15/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Swivel
Caster Product Group: Swivel Caster with 4-Position Directional Lock and BrakeItem: Plate Caster
Wheel Color: BlueCaster Load Rating Range: Medium-Duty
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Wheel Dia.: 8"Caster Plate Hole Pattern: D
Plate Size: 5" x 5-1/2"Durometer: 95 Shore A
Caster Core Material: AluminumFrame Finish: Zinc Chromate
Caster Wheel/Tread Material: PolyurethaneCaster Swivel Lock Type: 4-Position Directional Lock
Overall Height: 9-1/2"Caster Brake Included: Yes
Load Rating: 1200 lb.Core Color: Silver
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Yes, Caster Swivel Lock Type 4-Position Directional Lock, Swivel Caster with 4-Position Directional Lock and Brake, Swivel, Caster Wheel/Tread Material Polyurethane, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball

Product Reviews

Save 15%. Sign up for Z-mail.