20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Swivel Plate Caster, Rubber, 6 in., 410 lb., B

VALUE BRAND| Zoro #: G1025787| Mfr #: 1NVE6

$74.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025787 Mfr #: 1NVE6
Caster Sub-Type: SwivelCaster Temp. Range Available: No
Plate Thickness: 15/64"Number of Wheels: 1
Thread Guards: NoMounting Bolt Dia.: 3/8"
Caster Raceway: Double BallCaster Wheel Shape: Standard
Frame Material: SteelCaster Wheel Bearings: Roller
Wheel Width: 2"Item: Plate Caster
Caster Product Group: Swivel Caster with 4-Position Directional LockItem: Plate Caster
Wheel Color: BlackCaster Plate Hole Pattern: B
Plate Size: 4" x 4-1/2"Durometer: 90 Shore A
Caster Core Material: AluminumFrame Finish: Zinc Chromate
Caster Wheel/Tread Material: RubberCaster Swivel Lock Type: 4-Position Directional Lock
Overall Height: 7-1/2"Caster Brake Included: No
Load Rating: 410 lb.Core Color: Silver
Caster Load Rating Range: Light-Medium DutyOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Wheel Dia.: 6"
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 6 In., Load Rating 410 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Brake Included No, Caster Lock Type 4-Position Directional Lock, Swivel Caster with 4-Position Directional Lock, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Aluminum, Plate Caster Hole Pattern B
Save 15%. Sign up for Z-mail.