KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Glass Nylon, 8 in, 1250 lb

VALUE BRAND| Zoro #: G2238241| Mfr #: 1NWN9

$41.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238241 Mfr #: 1NWN9
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Medium-Duty
Durometer: 62 Shore DCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: Glass Filled NylonCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 1250 lb.Frame Material: Steel
Includes: Spanner BushingCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Glass Filled Nylon
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 9-1/2"
Wheel Dia.: 8"Caster Sub-Type: Swivel
Standards: ICWMCaster Plate Hole Pattern: B
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1250 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Glass Filled Nylon, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Glass Filled Nylon, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Spanner Bushing, Durometer 62 Shore D

Reviews