Swivel Plate Caster, Phenolic, 3 in., 250 lb, A

VALUE BRAND| Zoro #: G0802645| Mfr #: 1UKV8

$12.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802645 Mfr #: 1UKV8
Caster Raceway: Double BallCaster Temp. Range Available: No
Frame Material: SteelThread Guards: No
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Frame Finish: Zinc PlatedItem: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Core Material: PhenolicWheel Width: 1-1/4"
Caster Wheel/Tread Material: PhenolicDurometer: 90 Shore D
Caster Brake Included: NoWheel Color: Black
Caster Product Group: Swivel CasterOverall Height: 3-3/4"
Caster Load Rating Range: Light-DutyLoad Rating: 250 lb.
Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"Core Color: Black
Inside Bolt Hole Spacing: 1-3/4" x 3"Standards: NSF Listed
Mounting Bolt Dia.: 5/16"Caster Plate Hole Pattern: A
Plate Thickness: 1/8"Wheel Dia.: 3"
Caster Wheel Bearings: PlainPlate Size: 3-1/8" x 4-1/8"
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.