Swivel Plate Caster, Phenolic, 10 in., 1750 lb.

VALUE BRAND| Zoro #: G2019884| Mfr #: 1NVX8

$67.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plate Size: 4-1/2" x 6-1/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019884 Mfr #: 1NVX8
Plate Size: 4-1/2" x 6-1/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2-1/2"
Caster Core Material: PhenolicCaster Load Rating Range: Medium-Duty
Wheel Dia.: 10"Frame Finish: Zinc Chromate
Mounting Bolt Dia.: 1/2"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: RollerItem: Plate Caster
Load Rating: 1750 lb.Frame Material: Steel
Durometer: 90 Shore DWheel Color: Black
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Plate Thickness: 15/64"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Plate Hole Pattern: A
Features: Corrosion ResistantCore Color: Black
Overall Height: 11-1/2"Caster Wheel/Tread Material: Phenolic
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 10 In., Load Rating 1750 lb., Wheel Width 2-1/2 In., Overall Height 11-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Double Ball, Durometer 90 Shore D, Core Color Black

Reviews