Swivel Plate Caster, Poly, 6 in., 1200 lb, Blu

VALUE BRAND| Zoro #: G0803932| Mfr #: 1ULG1

$57.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plate Size: 5" x 5-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803932 Mfr #: 1ULG1
Plate Size: 5" x 5-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: AluminumCaster Load Rating Range: Medium-Duty
Wheel Dia.: 6"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: RollerItem: Plate Caster
Standards: NSF ListedLoad Rating: 1200 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: BlueOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Caster Plate Hole Pattern: DCore Color: Gray
Overall Height: 7-1/2"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D

Reviews