Swivel Plate Caster, Polyolfin, 3 in, 210 lb, A

VALUE BRAND| Zoro #: G0696193| Mfr #: 1UKT1

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696193 Mfr #: 1UKT1
Caster Swivel Lock Type: No Lock IncludedFrame Material: Steel
Number of Wheels: 1Thread Guards: No
Caster Sub-Type: SwivelCaster Raceway: Double Ball
Frame Finish: Zinc PlatedItem: Plate Caster
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Load Rating Range: Light-DutyLoad Rating: 210 lb.
Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"Core Color: Black
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Caster Plate Hole Pattern: APlate Thickness: 1/8"
Wheel Dia.: 3"Caster Wheel Bearings: Plain
Plate Size: 3-1/8" x 4-1/8"Caster Core Material: Polyolefin
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Polyolefin
Durometer: 65 Shore DCaster Brake Included: No
Wheel Color: BlackCaster Product Group: Swivel Caster
Overall Height: 3-3/4"Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 210 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In., Double Ball, Durometer 65 Shore D, Core Color Black

Product Reviews

Save 15%. Sign up for Z-mail.