LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D

VALUE BRAND| Zoro #: G2189546| Mfr #: 1UHV9

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189546 Mfr #: 1UHV9
Features: Corrosion ResistantItem: Plate Caster
Caster Temp. Range Available: NoNumber of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedCaster Raceway: Double Ball
Frame Material: SteelFrame Finish: Zinc Plated
Caster Plate Hole Pattern: DCaster Sub-Type: Swivel
Caster Wheel Shape: StandardCaster Load Rating Range: Light-Duty
Item: Plate CasterWheel Color: Black
Thread Guards: YesLoad Rating: 140 lb.
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Wheel Dia.: 4"
Caster Wheel Bearings: PlainPlate Size: 2-3/4" x 3-3/4"
Caster Core Material: PolyolefinWheel Width: 1"
Caster Wheel/Tread Material: PolyolefinDurometer: 65 Shore D
Caster Brake Included: NoCaster Product Group: Swivel Caster
Overall Height: 4-13/16"Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 140 lb., Wheel Width 1 In., Overall Height 4-13/16 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 65 Shore D, Core Color Black

Product Reviews

Save 15%. Sign up for Z-mail.