Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C

VALUE BRAND| Zoro #: G1941037| Mfr #: 1UHW9

$13.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-1/2" x 3-5/8"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941037 Mfr #: 1UHW9
Plate Size: 2-1/2" x 3-5/8"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 3-1/2"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: DelrinItem: Plate Caster
Load Rating: 250 lb.Frame Material: Steel
Durometer: 75 Shore AWheel Color: Gray
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Plate Thickness: 5/32"
Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"Caster Plate Hole Pattern: C
Features: Corrosion ResistantCore Color: Gray
Overall Height: 4-11/16"Caster Wheel/Tread Material: Rubber
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3-1/2 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Delrin, Wheel Color Gray, Caster Core Material Polyolefin, Plate Caster Hole Pattern C

Reviews