20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Swivel Plate Caster, Therm Rubber, 3 in, 125 lb

VALUE BRAND| Zoro #: G1015043| Mfr #: 1UHK6

$8.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015043 Mfr #: 1UHK6
Wheel Color: GrayCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Caster Wheel/Tread Material: Thermoplastic RubberThread Guards: No
Caster Core Material: PolyolefinFrame Material: Steel
Number of Wheels: 1Caster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Product Group: Swivel Caster
Overall Height: 3-3/4"Caster Load Rating Range: Light-Duty
Load Rating: 125 lb.Outside Bolt Hole Spacing: 1-3/4" x 3"
Features: Corrosion ResistantInside Bolt Hole Spacing: 1-3/4" x 3"
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Wheel Dia.: 3"Caster Plate Hole Pattern: D
Plate Size: 2-3/4" x 3-3/4"Wheel Width: 1"
Caster Wheel Bearings: PlainDurometer: 75 Shore A
Caster Brake Included: NoFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 75 Shore A, Core Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.