Swivel Plate Caster, Therm Rubber, 6 in., 400 lb

VALUE BRAND| Zoro #: G2408025| Mfr #: 4HXG8

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Wheel Dia.: 6"
Wheel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408025 Mfr #: 4HXG8
Mounting Bolt Dia.: 3/8"Wheel Dia.: 6"
Wheel Color: BlackThread Guards: Yes
Caster Sub-Type: SwivelOverall Height: 7-1/2"
Durometer: 75 Shore ANumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Item: Plate Caster
Caster Plate Hole Pattern: BInside Bolt Hole Spacing: 3" x 3"
Caster Swivel Lock Type: No Lock IncludedCaster Raceway: Double Ball
Caster Temp. Range Available: NoFrame Material: Steel
Caster Brake Included: NoPlate Thickness: 13/64"
Load Rating: 400 lb.Caster Wheel Bearings: Roller
Caster Wheel/Tread Material: Thermoplastic RubberCaster Wheel Shape: Standard
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Product Group: Swivel CasterCore Color: Gray
Caster Core Material: PolyolefinFrame Finish: Zinc Plated
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 400 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated

Reviews