KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Cast Iron, 4 in., 450 lb.

VALUE BRAND| Zoro #: G1507624| Mfr #: 1UKX6

$32.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3" x 4"
Core Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507624 Mfr #: 1UKX6
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3" x 4"
Core Color: BlackCaster Load Rating Range: Light-Medium Duty
Overall Height: 5-1/8"Caster Wheel Bearings: Roller
Plate Size: 4" x 5"Caster Wheel Shape: Standard
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Plate Thickness: 5/32"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Cast Iron
Caster Brake Included: YesWheel Width: 1-1/2"
Inside Bolt Hole Spacing: 3" x 4"Caster Brake Type: Side Strap
Load Rating: 450 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Core Material: Cast IronCaster Product Group: Swivel Caster with Brake
Thread Guards: NoWheel Dia.: 4"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 4 In., Load Rating 450 lb., Wheel Width 1-1/2 In., Overall Height 5-1/8 In., Caster Brake Included Yes, Caster Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Cast Iron, Inside Bolt Hole Spacing 3 In. x 4 In., Outside Bolt Hole Spacing 3 In. x 4 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 4 In. x 5 In.

Reviews