Swivel Plate Caster, Phenolic, 5 in., 650 lb, Blk

VALUE BRAND| Zoro #: G1181433| Mfr #: 4HXN8

$36.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181433 Mfr #: 4HXN8
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Light-Medium DutyOverall Height: 6-1/2"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 13/64"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Caster Brake Type: Total Lock
Load Rating: 650 lb.Frame Material: Steel
Durometer: 90 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Caster Product Group: Swivel Caster with Total LockThread Guards: Yes
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 650 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Swivel Lock Type Total Lock, Caster Brake Type Total Lock, Swivel, Caster Wheel/Tread Material Phenolic, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Phenolic, Number of Wheels 1

Reviews