Swivel Plate Caster, Polyurethane, 5 in, 650 lb, B

VALUE BRAND| Zoro #: G0809067| Mfr #: 4HXJ2

$33.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809067 Mfr #: 4HXJ2
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Plated
Caster Load Rating Range: Light-Medium DutyWheel Width: 2"
Thread Guards: YesCaster Brake Included: No
Number of Wheels: 1Plate Thickness: 13/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Caster Product Group: Swivel CasterItem: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Item: Plate CasterWheel Color: Red
Wheel Dia.: 5"Plate Size: 4" x 4-1/2"
Durometer: 95 Shore AOverall Height: 6-1/2"
Caster Plate Hole Pattern: BLoad Rating: 650 lb.
Caster Core Material: PolyolefinCore Color: Gray
Caster Wheel/Tread Material: PolyurethaneOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Mounting Bolt Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.