Swivel Plate Caster, Therm Rubber, 6 in, 400 lb, B

VALUE BRAND| Zoro #: G2308607| Mfr #: 4HXH1

$51.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308607 Mfr #: 4HXH1
Caster Raceway: Double BallCaster Temp. Range Available: No
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Medium Duty
Wheel Width: 2"Thread Guards: Yes
Number of Wheels: 1Plate Thickness: 13/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Item: Plate CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Product Group: Swivel Caster With 4-Position Directional Lock
Wheel Color: BlackMounting Bolt Dia.: 3/8"
Wheel Dia.: 6"Caster Plate Hole Pattern: B
Plate Size: 4" x 4-1/2"Durometer: 75 Shore A
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Thermoplastic Rubber
Overall Height: 7-1/2"Caster Swivel Lock Type: 4-Position Directional Lock
Load Rating: 400 lb.Caster Brake Included: No
Core Color: GrayOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 400 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.

Product Reviews

Save 15%. Sign up for Z-mail.