Swivel Plate Caster, Polyurethane, 4 in, 600 lb, Blu

VALUE BRAND| Zoro #: G1653102| Mfr #: 1NUW7

$31.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653102 Mfr #: 1NUW7
Wheel Color: BlueDurometer: 95 Shore A
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Finish: Zinc Chromate
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Wheel/Tread Material: PolyurethaneThread Guards: No
Number of Wheels: 1Plate Thickness: 15/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Item: Plate Caster
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Caster Sub-Type: SwivelWheel Dia.: 4"
Overall Height: 5-5/8"Load Rating: 600 lb.
Core Color: WhiteCaster Core Material: Polyolefin
Caster Brake Included: NoCaster Product Group: Swivel Caster
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, Wheel Dia. 4 In., Load Rating 600 lb., Wheel Width 2 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 95 Shore A, Core Color White

Product Reviews

Save 15%. Sign up for Z-mail.