KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Cast Iron, 3-1/4 in, 700 lb

VALUE BRAND| Zoro #: G2410633| Mfr #: 16CA03201SG

$32.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410633 Mfr #: 16CA03201SG
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium DutyNon-Marking: No
Durometer: Brinell 145Caster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Wheel Color: SilverReplacement Wheel: Mfr. No. CA0320112G
Caster Wheel/Tread Material: Cast IronExtended Lead: No
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 700 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Core Material: Cast Iron
Number of Wheels: 1Core Color: Silver
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 4-1/4"Wheel Dia.: 3-1/4"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: B
Caster Temp. Range: Up to 800 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Swivel Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 3-1/4, Wheel Width (In.) 2, Load Rating (Lb.) 700, Overall Height (In.) 4-1/4, Replacement Wheel G3199332, Bearings Straight Roller, Brake Type Field Installable Cam, Wheel Material Cast Iron, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Reviews