KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Glass Filled Nylon, 3in, 1200lb

VALUE BRAND| Zoro #: G0998155| Mfr #: 21NG03201S

$49.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998155 Mfr #: 21NG03201S
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-3/8" x 3-3/8"Caster Load Rating Range: Medium-Duty
Non-Marking: YesDurometer: 65 Shore D
Caster Wheel Bearings: RollerPlate Size: 3-1/8" x 4-1/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 781/5000"Item: Plate Caster
Application: Dollies, Server Shelves, Soda Machines, Business Machine EquipmentWheel Color: Black
Caster Wheel/Tread Material: Glass Filled NylonCaster Brake Included: No
Wheel Width: 1-13/16"Inside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Load Rating: 1200 lb.Frame Material: Steel
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Core Material: Glass Filled NylonCore Color: Black
Extended Lead: NoCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 4-5/32"
Wheel Dia.: 3"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DCaster Temp. Range: -40 Degrees to 250 Degrees F
Frame Finish: EnamelCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, No, Wheel Dia. 3 In., Load Rating 1200 lb., Wheel Width 1-13/16 In., Overall Height 4-5/32 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Glass Filled Nylon, 2-3/8 In. x 3-3/8 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Glass Filled Nylon, Caster Plate Hole Pattern D, Plate Size 3-1/8 In. x 4-1/8 In., Double Ball, Durometer 65 Shore D

Reviews