Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb

VALUE BRAND| Zoro #: G1845907| Mfr #: 05HE05201SG

$153.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 85 shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845907 Mfr #: 05HE05201SG
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 85 shore DExtended Lead: No
Load Rating: 1000 lb.Caster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Sub-Type: Swivel
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Glass Filled Nylon
Caster Load Rating Range: Medium-DutyPlate Thickness: 1/4"
Caster Temp. Range: Up to 550 Degrees FCaster Brake Included: No
Thread Guards: NoPlate Size: 4" x 4-1/2"
Wheel Dia.: 5"Caster Swivel Lock Type: No Lock Included
Core Color: BlackWheel Width: 2"
Caster Wheel Bearings: RollerApplication: Institutional, Hospitality, Food Service, Pharmaceuticals, Hotel Luggage Carts, Hospital Beds, Stock Carts, Laundry Trucks, Dollies
Frame Finish: Stainless SteelMounting Bolt Dia.: 3/8"
Overall Height: 6-1/2"Non-Marking: Yes
Replacement Wheel: Mfr. No. HE0520112GWheel Color: Black
Frame Material: Stainless SteelCaster Product Group: Swivel Caster
Caster Core Material: Glass Filled NylonCountry of Origin (subject to change): China

Description

Swivel Caster, Stainless Steel, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 1000, Overall Height (In.) 6-1/2, Replacement Wheel G1362837, Bearings Roller, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Stainless Steel, Plate Thickness (In.) 1/4

Reviews